Shop All Automotive Reflective Tape
3M
Reflective Tape, 1.5x1", PK25
Mfr # 3431
Zoro # G5404108
product price: $21.89
/pk 25, $0.88/ea
Sold in multiples of 16 for $350.24
$350.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 mm
- Length 35 Yards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5404108
- UPC # 888519205013
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 18 mm |
Length | 35 Yards |
Details
Item | Reflective Tape,1.5x1",PK25 |
Description
Reflective Tape,1.5x1 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTOP Z17 Evolution Plus Disc Brake Pad - Rear, 17-1806 (17-1806)
- BALDWIN FILTERS Air Filter, 7 x 2-15/32 in. (PA2069)
- WESTWARD Auxiliary Stand, Heavy Duty (1VW33)
- BALDWIN FILTERS Foam Blanket, PA2223 FOAM (PA2223 FOAM)
- 3M Reflective Tape, White, 3"x5 yd. (3430)
- 3M Conspicuity, Cont, 1 In, Fl Yllw, School (983-21 ES)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (3924S)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-23/3924S)
- 3M Reflective Tape, White, 150 ft. L (983-10)
- 3M Conspicuity Reflective Tape, 100 Strips, 2" X 150' Every 18" (913-32)
- DEFENDER SAFETY DOT C2 Reflective Adhesive Tape, RedWhite, WeatherProof, Commercial Grade, 2x 150' (DTC-RWH-83)
- 3M Automotive Reflective Tape