Shop All Automotive Reflective Tape
3M
Reflective Tape, 12x12", PK6
Mfr # 3431
Zoro # G5137076
product price: $31.55
/pk 6, $5.26/ea
Sold in multiples of 11 for $347.05
$347.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Yellow
- Length 12"
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5137076
- UPC # 888519205112
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 12" |
Length | 12" |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,12x12 In.,PK6, Package Quantity 6
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA 14-Gauge Red Primary Wire, 500' Spool (PWRD14500)
- FIAMM Low Tone Horn, Electric, 5" L (51904)
- AFTERMARKET S41604 Filter, Oil Bath Air Cleaner, Fits Massey Ferguson (S.41604-SPX)
- WESTERN GLOBAL Diesel Fuel Tank, 119 Gal., 46"x32", Steel (FCSWN0119)
- 3M Conspicuity Reflective Tape, 2 in W x 50 yd L, 10 mil Thick, Red/White (913-32)
- 3M Reflective Tape, Truck and Trailer, 4 in W (983-23 ES)
- 3M Conspicuity, Cut, 2 In, Yellow, School (983-71 ES)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (3924S)
- 3M Reflective Tape, 1.5x6", PK25 (3430)
- 3M Conspicuity, Cut, 2 In, Red/White, Truck (983-326 ES)
- ORALITE Reflective Tape, Rail Type (18990)
- 3M Automotive Reflective Tape