Shop All Automotive Reflective Tape
3M
Reflective Tape, 10x1.25", PK5
Mfr # 3437
Zoro # G5401271
product price: $10.65
/pk 5, $2.13/ea
Sold in multiples of 33 for $351.45
$351.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Color Green
- Length 1-1/4"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5401271
- UPC # 888519209028
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 10" |
Length | 1-1/4" |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,10x1.25 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS Deluxe Fuel Injection Pressure Tester Kit (FPT22)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT11)
- UWS Double-Door Truck Tool Box, 96", TBTS-96-BLK (TBTS-96-BLK)
- S&G TOOL AID THIN HOOK (SG81027)
- 3M Reflective Tape, Polyester, 0.75 ft. L, PK5 (983-72)
- 3M Reflective Tape, White, 2"x5 yd. (3430)
- 3M Reflective Tape, White, 1 in. W (983-10)
- 3M Reflective Tape Strips, Red/White, PK10 (983-326)
- 3M Reflective Tape, 22.0 Mil, 2"x150', Yellow (T967983Y)
- 3M Reflective Tape, Red, 3 in. W (983-72 ES)
- ORALITE Reflective Tape, W 2 In, Red/White (18690)
- 3M Automotive Reflective Tape