Shop All Automotive Reflective Tape
3M
Reflective Tape, 10x1.25", PK5
Mfr # 3430
Zoro # G5137505
product price: $10.89
/pk 5, $2.18/ea
Sold in multiples of 33 for $359.37
$359.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Color White
- Length 1-1/4"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3430
- Zoro # G5137505
- UPC # 888519202661
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 10" |
Length | 1-1/4" |
Details
Color | White |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,10x1.25 In.,PK5, Package Quantity 5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 558 ZN Gate Pintle (N131-409)
- DONALDSON P502424, FUEL CART (P502424)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 55g., Zinc, PK50, Weight: 55 g (5361-0550-202)
- EXTREME MAX Extreme Max 5001.1389 Clamp-On Forklift Hitch 2" Receiver with Tri-Ball Hitch and Tow Hook (5001.1389)
- 3M Conspicuity Tape Kit, Red/White, 75Ft (051131-06398)
- 3M Reflective Tape, Red/White (913-326)
- 3M Reflective Tape, Red/White, 2 in. W (983)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- 3M Reflective Tape, Polyester, 30 ft. L (983-71)
- 3M Reflective Tape, Red, 150 ft. L (983-72 ES)
- ORALITE Reflective Tape, Emergency Vehicle Type (18736)
- 3M Automotive Exterior Accessories