Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.75x9", PK25
Mfr # 3431
Zoro # G5403749
product price: $14.65
/pk 25, $0.59/ea
Sold in multiples of 24 for $351.60
$351.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 9"
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5403749
- UPC # 888519204870
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3/4" |
Length | 9" |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.75x9 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MO-CLAMP Hinge Plate (5623)
- STENS Air Filter Shop Pack For Stihl Ts410, Ts420, Ts480I And Ts500I Saws (605-420)
- PETERSON MANUFACTURING LED STOP & TAIL LIGHT (845)
- PENNZOIL Oil Motor Pennzoil 10W30 Qt (550035052/3619)
- 3M Conspicuity Tape (983-32-7)
- 3M School Bus Sign, Refl, W 36 In, L 8.75 In (983-71)
- 3M Conspicuity, Cont, 6 In, Ylw, Emergency (983-71 ES)
- 3M Reflective Tape, Yellow, 4 in. W, PK100 (983-71)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (3924S)
- 3M Reflective Tape, Red, 1 in. W (983-72)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-018075-060150)
- 3M Automotive Reflective Tape