Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.75x9", PK25
Mfr # 3430
Zoro # G5404598
product price: $14.99
/pk 25, $0.60/ea
Sold in multiples of 24 for $359.76
$359.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Color White
- Length 9"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3430
- Zoro # G5404598
- UPC # 888519203286
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3/4" |
Length | 9" |
Details
Color | White |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.75x9 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBZERO Traction Tire Mat, PK2 (12501)
- FLEX SEAL Rubber Sealant Glue Tube, 6 oz. (GFSTANR06)
- CURT Trailer Hitch, 2" Receiver, Class 3,13388 (13388)
- XANTREX Prowatt 2000 Pure Sine Wave Inverter (806-1220)
- 3M Conspicuity, Cont, 6 In, Fl Ylw/Grn, Emrgncy (983-23 ES)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (3924S)
- 3M Conspicuity, Cont, 1 In, Yellow, School (983-71 ES)
- 3M Conspicuity, Cut, 4 In, 18 In, Yllw, Railcar (983-71)
- 3M Reflective Tape, Green, 2"x5 yd. (3437)
- 3M Conspicuity, Cont, 6 In, Ylw, Emergency (983-71 ES)
- ABRAMS 2" in x 30' ft Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red/White (DOTC2 2 x 30-11R/7W)
- 3M Automotive Reflective Tape