Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.75x7", PK25
Mfr # 3437
Zoro # G5401350
product price: $14.19
/pk 25, $0.57/ea
Sold in multiples of 27 for $383.13
$383.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 7"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5401350
- UPC # 888519209431
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3/4" |
Length | 7" |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.75x7 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID DIESEL TESTER ADPTR F/6.0L FORD (SG35650)
- COWLES PRODUCTS PROTEKTOTRIM DOOR EDGE GUARDS, FULL SIZE U, 150FT REEL, CLEAR (39-202)
- ARB USA For Use With ARB Locking Differential (180103SP)
- SEA-DOG Sea-Dog 044104-1 Chrome Zinc Four-Hole Cleat - 4-1/2" (044104-1)
- 3M Reflective Tape, Yellow, 4 in. W (983-71 ES)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-21)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-23)
- 3M Reflective Tape, White, 0.47"x50 yd. (3430)
- 3M Conspicuity, Cont, 4 In, White, Railcar (983-10)
- 3M Conspicuity Tape Kit, Red/White, 75Ft (051131-06398)
- DIAMOND GRADE Reflective Tape, 3" W, 150 ft. L (983-71 ES)
- 3M Automotive Reflective Tape