Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.75x7", PK25
Mfr # 3430
Zoro # G5404519
product price: $12.19
/pk 25, $0.49/ea
Sold in multiples of 27 for $329.13
$329.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Color White
- Length 7"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3430
- Zoro # G5404519
- UPC # 888519203071
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3/4" |
Length | 7" |
Details
Color | White |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.75x7 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Stop/Turn/Tail Light, Red, 1-13/32" D (M42221)
- LISLE Stretch Belt Remover/Installer (59370)
- FRAM Filter Fuel Fram G2 (G2)
- VELVAC King Pin Lock (019032)
- 3M Reflective Tape, Acrylic, 24" L, 2" W (983-326)
- 3M Reflective Tape, Yellow, 6"x5 yd. (3431)
- 3M Reflective Tape, White, 1 in. W (983-10)
- 3M Conspicuity, Pk100 (983-326 ES)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-326)
- 3M Reflective Tape Strips, Yellow, PK10 (3431)
- ORALITE Reflective Tape, School Bus Type (18854)
- 3M Automotive Exterior Accessories