Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.75x5", PK25
Mfr # 3430
Zoro # G5404467
product price: $12.15
/pk 25, $0.49/ea
Sold in multiples of 32 for $388.80
$388.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 5"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3430
- Zoro # G5404467
- UPC # 888519202906
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3/4" |
Length | 5" |
Details
Color | White |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.75x5 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B76MPG)
- SPEC-D TUNING Apexi N1-Style Muffler - Burnt Tip (MF-RS310T)
- J.W. SPEAKER Safety Light, LED, Blue (777 GEN 2)
- ILC Replacement for JOHN DEERE AM109263 STARTER (AM109263 STARTER)
- 3M Reflective Tape, White, 3"x5 yd. (3430)
- 3M Conspicuity, Cont, 2 In, Fl Yllw, School (983-21 ES)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-21)
- 3M Reflective Tape, Blue, 1"x5 yd. (3435)
- 3M Conspicuity, 2 In, White/Red, PK100 (983-32)
- 3M Reflective Tape, Red, 150 ft. L (983-72 ES)
- ORALITE Reflective Tape, Truck and Trailer Type (V32-1249-030026)
- 3M Automotive Reflective Tape