Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.75x4", PK25
Mfr # 3431
Zoro # G5403566
product price: $12.95
/pk 25, $0.52/ea
Sold in multiples of 30 for $388.50
$388.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 4"
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5403566
- UPC # 888519204429
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3/4" |
Length | 4" |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.75x4 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Brake Wash, Aerosol, 20n14, PK12 (1049719)
- DB ELECTRICAL New Starter For John Deere 100 Mower 65 Others- Lg497595 (410-22003)
- VELVAC Extension Handles (035178)
- FORTRESS MARINE ANCHORS Fortress FX-7 - Clip Set (FX-7 CLIPSET)
- 3M Reflective Tape, Yellow, 8"x5 yd. (3431)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-326)
- 3M Conspicuity, Continuous, 3 In, White, Truck (983-10 ES)
- 3M Reflective Tape, 22.0 Mil, 3"x150', Red/White (T968983R)
- 3M Reflective Tape, White, 4"x5 yd. (3430)
- 3M Conspicuity, Cut, 2 In, White, Truck (983-10)
- NMC Blue Reflective Tape 1x10 Yds (RPS1B)
- 3M Automotive Exterior Accessories