Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.75x3", PK25
Mfr # 3431
Zoro # G5403511
product price: $11.39
/pk 25, $0.46/ea
Sold in multiples of 33 for $375.87
$375.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Color Yellow
- Length 3"
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5403511
- UPC # 888519204368
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3/4" |
Length | 3" |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.75x3 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Element Only, 2-13/16" H (PT23629)
- BILSTEIN Chev Silverado 1500 13-07/Gmc Sier Shock Absorber, 24-188227 (24-188227)
- WEGMANN AUTOMOTIVE BX/50 PASS.CAR STEEL WEIGHTS (P225)
- MILTON Air/Water Tire Pressure Pencil Gage, 5-50 (S-928)
- 3M School Bus Sign, Refl, W 36 In, L 8.75 In (983-71)
- 3M Reflective Tape, Yellow, 1"x5 yd. (3431)
- 3M Reflective Tape, White, 10"x5 yd. (3430)
- 3M Conspicuity, Cut, 2 In, White, Truck (983-10)
- 3M Conspicuity, Continuous, 2 In, White, Truck (983-10)
- 3M Conspicuity Tape, 2 In, White, PK100 (983-10)
- 3M Reflective Tape, Polyester, 30 ft. L (983-72)
- 3M Automotive Exterior Accessories