Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.75x3", PK25
Mfr # 3430
Zoro # G5404388
product price: $11.39
/pk 25, $0.46/ea
Sold in multiples of 33 for $375.87
$375.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Color White
- Length 3"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3430
- Zoro # G5404388
- UPC # 888519202777
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3/4" |
Length | 3" |
Details
Color | White |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.75x3 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13135 (13135)
- DB ELECTRICAL New Starter For Allis Chalmers Clark Mitsubishi Yale Forklift Lift Truck 16793 (410-48003)
- VESTIL Trailer Stabilizing Jack- Hand Crank (CJ-BEAM-SN)
- SEACHOICE Inspection LED Flashlight, Black, 150 Lumens (8131)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-326)
- 3M Conspicuity, Cont, 4 In, Fl Yllw, School (983-21 ES)
- 3M Reflective Tape, White, 150 ft. L (983-10)
- 3M Reflective Tape, Red, 4 in. W (983-72 ES)
- 3M Conspicuity Reflective Tape, 100 Strips, 2" X 150' Every 18" (913-32)
- 3M Reflective Tape, Polyester, 1 ft. L, PK5 (983-10)
- ORALITE Reflective Tape, W 2 In, White (18679)
- 3M Automotive Reflective Tape