Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.75x1.5", PK25
Mfr # 3430
Zoro # G5137450
product price: $10.59
/pk 25, $0.42/ea
Sold in multiples of 38 for $402.42
$402.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Color White
- Length 1-1/2"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3430
- Zoro # G5137450
- UPC # 888519202685
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3/4" |
Length | 1-1/2" |
Details
Color | White |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.75x1.5 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER NAPA 1495 Replacement/Interchange Spin-On Filter (MF0575543)
- ZORO SELECT Vacuum Cap, ID 3/16, Inside L 1-1/4, PK25 (5RKR7)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47019)
- ATTWOOD Attwood 8902-6 Honda Quick-Connect Female Tank End for 90HP+ with 3/8 in. Barb (8902-6)
- 3M Reflective Sheeting, 1/2"x50 yd., Fawn, PK8 (7610)
- 3M Conspicuity, Cut, 2 In, White, Truck (983-10)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-23/3924S)
- 3M Reflective Tape, Red/White, 53 ft. L (983)
- 3M Conspicuity Tape, 2 In, White, PK100 (983-10)
- 3M Reflective Tape, White, 12"x5 yd. (3430)
- 3M Automotive Exterior Accessories