Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.75x1", PK25
Mfr # 3437
Zoro # G5401411
product price: $15.39
/pk 25, $0.62/ea
Sold in multiples of 23 for $353.97
$353.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4"
- Color Green
- Length 1"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5401411
- UPC # 888519209769
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3/4" |
Length | 1" |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.75x1 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEEL MASTERS Wheel Masters 8029135 Valve Extenders - 135° (8029135)
- VELVAC Air Brake, Nylon, Tube Sleeve, 1/4" (016340)
- SLIME Tire Tube Patch Kit, 7 Piece (1022-A)
- WALKER EXHAUST Exhaust Clamp, 36434 (36434)
- 3M Reflective Tape, 3" W, 0.25 ft. L, PK50 (989-72-3)
- 3M Conspicuity Tape, Cut, 4 In, 18 In, Fl Ylw (983-21 ES)
- 3M Reflective Tape, Blue, 3"x5 yd. (3435)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-23/3924S)
- 3M Conspicuity, Continuous, 4 In, White, Truck (983-10 ES)
- 3M Conspicuity, Cont, 2 In, Yellow, School (983-71 ES)
- 3M Conspicuity Tape, 2 In, White, PK100 (983-10)
- 3M Automotive Reflective Tape