Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.75x1", PK25
Mfr # 3431
Zoro # G5136936
product price: $14.99
/pk 25, $0.60/ea
Sold in multiples of 23 for $344.77
$344.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Color Yellow
- Length 1"
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5136936
- UPC # 888519204993
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3/4" |
Length | 1" |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.75x1 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, LANYARD ASSY KIT (32337)
- WESTWARD Benchtop Battery Charger, Charging, Maintaining, For Battery Voltage: 6, 12 (473X80)
- FREMONT DIE CONSUMER PRODUCTS INC Cleveland Browns Tire Cover Large Size Black (2324598342)
- RULE Bilge Pump, Standard Operation, 12VDC, 1.8 (25DA)
- 3M Reflective Tape, Yellow, 2.75"x50 yd. (3431)
- 3M Reflective Tape, Yellow, 1.5"x5 yd. (3431)
- 3M Reflective Tape Strips, Yellow, PK10 (3431)
- 3M Reflective Tape, 22.0 Mil, 3"x150', Red/White (T968983R)
- 3M Conspicuity, Cont, 4 In, White, Railcar (983-10)
- 3M Reflective Tape, White, 1"x5 yd. (3430)
- 3M Conspicuity, Cont, 1 In, Yellow, School (983-71 ES)
- 3M Automotive Exterior Accessories