Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.75x0.75", PK25
Mfr # 3437
Zoro # G5401201
product price: $8.89
/pk 25, $0.36/ea
Sold in multiples of 42 for $373.38
$373.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Color Green
- Length 3/4"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5401201
- UPC # 888519208861
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3/4" |
Length | 3/4" |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.75x0.75 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt For Toro 38175 Power Lite 16 In. Snowblowers 75-9010 (265-838)
- CAMCO TORNADO ROTARY TANK RINSER WITH HOSE (40126)
- MAIN FILTER LHA SPE5010 Replacement/Interchange Spin-On Filter (MF0058057)
- MSD IGNITION W/S BLK SC UNIV 8CYL M/A HEI (31183)
- 3M Reflective Tape, Red/White (913-326)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-23)
- 3M Reflective Sheeting, 1/2"x50 yd., Fawn, PK8 (7610)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-21)
- 3M Reflective Tape Strips, Red/White, PK10 (983-326)
- 3M Conspicuity, Continuous, 3 In, White, Truck (983-10 ES)
- 3M Reflective Tape, White, 150 ft. L (983-10)
- 3M Automotive Reflective Tape