Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.75x0.75", PK25
Mfr # 3430
Zoro # G5137417
product price: $9.29
/pk 25, $0.37/ea
Sold in multiples of 41 for $380.89
$380.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Color White
- Length 3/4"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3430
- Zoro # G5137417
- UPC # 888519202500
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3/4" |
Length | 3/4" |
Details
Color | White |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.75x0.75 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Pyramid Anchor - 25 Lb (43880)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6329G1)
- MONROE Air Spring To Coil Spring Conversion Kit, 90002C2 (90002C2)
- REMINGTON INDUSTRIES 14 AWG Gauge TXL Automotive Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.103" Dia, 60V (14STRTXLKIT10COLOR)
- 3M Reflective Tape, Polyester, 1.5 ft. L, PK10 (983-32)
- 3M Conspicuity, Cut, 2 In, Red, Truck (983-72 ES)
- 3M Reflective Tape, Green, 3"x5 yd. (3437)
- 3M Reflective Tape, White, 10"x5 yd. (3430)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-23)
- 3M Conspicuity Tape (983-326-6)
- ABRAMS 2" in x 50' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Green (DOTC2 2 x 50-G)
- 3M Automotive Exterior Accessories