Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.75"x 0.75", PK25
Mfr # 3431
Zoro # G5403417
product price: $9.59
/pk 25, $0.38/ea
Sold in multiples of 41 for $393.19
$393.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Color Yellow
- Length 3/4"
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5403417
- UPC # 888519204092
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3/4" |
Length | 3/4" |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.75 In.x 0.75 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-11/32 x 1-21/32 in. (PA2101A)
- HOPKINS Hopkins Manufacturing 244000 7 qt. Standard Duty Polypropylene Oil Drain Pan (244000)
- ROTELLA Motor Oil, Conventional, 10W-30, Bottle, 1 Gal. (550045144)
- UWS 75 GALLON TRANSFER TANK W/CHEST BOX BLACK (TT-75-COMBO-BLK)
- 3M Reflective Tape, White, 8"x50 yd. (3430)
- 3M Reflective Tape, 1x6", PK25 (3430)
- 3M Conspicuity, Cut, 2 In, White, Truck (983-10)
- 3M Conspicuity, Pk100 (983-326 ES)
- 3M Conspicuity Reflective Tape, 2 in W x 50 yd L, 10 mil Thick, Red/White (913-32)
- 3M Reflective Tape, Yellow, 4 in. W, PK100 (983-71)
- ORALITE 5 Year Rflct Tape, Agricultural, Poly, 2inW (22666)
- 3M Automotive Reflective Tape