Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.5x5", PK25
Mfr # 3437
Zoro # G5401299
product price: $11.69
/pk 25, $0.47/ea
Sold in multiples of 31 for $362.39
$362.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Color Green
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5401299
- UPC # 888519209257
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1/2" |
Length | 5" |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.5x5 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-392 For Snapper 7075109Yp (265-392)
- BUYERS PRODUCTS Mudflap, Multi-Material, .25x20x30", PK2, 2 PK (BSGS2030)
- LUMITEC MiniRail2 6" Light - White Non Dimming (101078)
- RKI WINDOW GRILLE WHT 2004+ FORD F150 (WG15)
- 3M Conspicuity Reflective Tape, 100 Strips, 2" X 150' Every 18" (913-32)
- 3M Reflective Tape, Polyester, 30 ft. L (983-326)
- 3M Reflective Tape, Polyester, 30 ft. L (983-32)
- 3M Reflective Sheet, Rear Bmpr, 2x104 In, Blk (680-85)
- 3M Conspicuity, Cut, 2 In, Red/White, Truck (983-326 ES)
- 3M Reflective Tape, White, 10"x5 yd. (3430)
- ORALITE Reflective Tape, W 4 In, White (18607)
- 3M Automotive Exterior Accessories