Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.5x5", PK25
Mfr # 3431
Zoro # G5403548
product price: $11.69
/pk 25, $0.47/ea
Sold in multiples of 31 for $362.39
$362.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 5"
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5403548
- UPC # 888519204481
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1/2" |
Length | 5" |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.5x5 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM 1 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FMO 68-001)
- MINN KOTA Terrova 80 Trolling Motor w/Wireless Remote, MEGA Down Imaging, 24V, 80LB, 60 in. (1358386)
- VELVAC Air Hose Assembly, 1/2"x3/8"x36" (148036)
- MIDWEST FASTENER 3/8" x 5/8" x 5" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51051)
- 3M Reflective Tape, White, 1"x5 yd. (3430)
- 3M Conspicuity, 2 In, White/Red, PK100 (983-32)
- 3M Conspicuity, Continuous, 3 In, White, Truck (983-10 ES)
- 3M Conspicuity, Cont, 6 In, Red, Emergency (983-72 ES)
- 3M Conspicuity Tape (983-326-6)
- 3M Reflective Tape, Acrylic, 24" L, 2" W (983-326)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-776267-060150)
- 3M Automotive Exterior Accessories