Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.5x4", PK25
Mfr # 3431
Zoro # G5403505
product price: $10.89
/pk 25, $0.44/ea
Sold in multiples of 33 for $359.37
$359.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Color Yellow
- Length 4"
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5403505
- UPC # 888519204412
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1/2" |
Length | 4" |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.5x4 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-937 For Wright Mfg. 71460067 (265-937)
- FREEMAN FS4ATI Analog Tire Inflator with Oil-Filled Pressure Gauge (FS4ATI)
- MEGUIARS LEATHER CONDITIONER GOLD CLASS (16oz) (MGG-18616)
- A & I PRODUCTS Switch; Neutral Start 3" x5" x1" (A-AM37643)
- 3M Reflective Tape, Yellow, 2.75"x50 yd. (3431)
- 3M Reflective Tape, 3 in. Wht/Red, Truck (983-32 ES)
- 3M Conspicuity, 2 In, White/Red, PK100 (983-32)
- 3M Reflective Tape, White, 1 in. W (983-10)
- 3M Reflective Tape, Yellow, 6"x5 yd. (3431)
- 3M Reflective Tape, White, 4.72"x50 yd. (3430)
- 3M Reflective Tape, Blue, 1"x5 yd. (3435)
- 3M Automotive Reflective Tape