Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.5x3", PK25
Mfr # 3437
Zoro # G5401247
product price: $10.59
/pk 25, $0.42/ea
Sold in multiples of 36 for $381.24
$381.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Color Green
- Length 3"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5401247
- UPC # 888519209127
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1/2" |
Length | 3" |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.5x3 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tension Pulley, Industry Number, 36173 (36173)
- ABRAMS 2" in x 75' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Blue (DOTC2 2 x 75-B)
- ILC Replacement for Prestolite MDH4001M Starter (WX-Y6KB-1)
- GROTE Back Up Alarm, 82 to 107dB, Blue, 3 In. H (73240)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- 3M Reflective Tape, Polyester, 30 ft. L (983-32)
- 3M Reflective Tape, White, 0.47"x50 yd. (3430)
- 3M Conspicuity, Continuous, 2 In, White, Truck (983-10)
- 3M Conspicuity, Cont, 6 In, Red, Emergency (983-72 ES)
- 3M Conspicuity Tape (983-32-7)
- INCOM Yellow Engineer Reflective Tape 1 x 150' (RST551)
- 3M Automotive Exterior Accessories