Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.5x3", PK25
Mfr # 3431
Zoro # G5403487
product price: $10.59
/pk 25, $0.42/ea
Sold in multiples of 36 for $381.24
$381.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Color Yellow
- Length 3"
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5403487
- UPC # 888519204351
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1/2" |
Length | 3" |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.5x3 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Quick Connector, Fuel Line Type, PK2 (K435)
- FIAMM Air Horn Compressor, Universal, 6" L (O8210)
- CARGOLOC Tow Recovery Straps, 2" x 15 ft. Emergncy (52373)
- GROTE Oval Reflector (41033-3)
- 3M Conspicuity, Cont, 6 In, Red, Emergency (983-72 ES)
- 3M Conspicuity, Continuous, 4 In, Wht/Rd, Truck (983-32 ES)
- 3M Reflective Tape, Red, 150 ft. L (983-72 ES)
- 3M Reflective Tape, White, 150 ft. L (983-10)
- 3M Reflective Tape, 3" W, 0.25 ft. L, PK50 (989-72-3)
- 3M Reflective Tape, Polyester, 0.75 ft. L, PK5 (983-72)
- ABRAMS 2" in x 30' ft Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Lime Green (DOTC2 2 x 30-LG)
- 3M Automotive Reflective Tape