Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.5x1.5", PK25
Mfr # 3431
Zoro # G5403435
Sold in multiples of 40 for $422.00
$422.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Color Yellow
- Length 1-1/2"
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5403435
- UPC # 888519204269
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1/2" |
Length | 1-1/2" |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.5x1.5 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DADDY Battery Daddy Storage (BADA-MC4)
- GROCO 3/4" Fresh Water Strainer w/#304 SS Basket (WSB-750)
- K-TOOL INTERNATIONAL Stud Remover 7/16", 1/2" Drive (KTI23814)
- FLEX NORTH AMERICA Polishing Pad, 6-1/4" Size, Hook-and-Loop (342637)
- 3M Reflective Tape, Green, 2"x5 yd. (3437)
- 3M Reflective Tape, Blue, 3"x5 yd. (3435)
- 3M Reflective Tape, Polyester, 1.5 ft. L, PK10 (983-32)
- 3M Reflective Tape, Red/White, 2 in. W (983)
- 3M Reflective Tape, 1.5x6", PK25 (3430)
- 3M School Bus Sign, Refl, W 36 In, L 8.75 In (983-71)
- 3M Reflective Tape, Red, 3 in. W (983-72 ES)
- 3M Automotive Exterior Accessories