Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.5x1", PK25
Mfr # 3431
Zoro # G5403697
product price: $13.15
/pk 25, $0.53/ea
Sold in multiples of 27 for $355.05
$355.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Color Yellow
- Length 1"
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5403697
- UPC # 888519204986
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1/2" |
Length | 1" |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.5x1 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Sleeve, Dia. 1.497 in. to 1.503 in. (99150)
- WEGMANN AUTOMOTIVE BX/50 PASS.CAR STEEL WEIGHTS (P275)
- MAIN FILTER WIX A02A10G Replacement/Interchange Spin-On Filter (MF0058003)
- CHELSEA Gasket, Pto Mounting, Pto, Series 266, 277, 859 (35-P-74)
- 3M Conspicuity, Cont, 6 In, Ylw, Emergency (983-71 ES)
- 3M Reflective Tape, Red/White, 1 in. W (983-32)
- 3M Reflective Tape, 2" W, 150 ft. L, PK6 (983-326 ES)
- 3M Reflective Tape, White, 8"x50 yd. (3430)
- 3M Conspicuity, Cont, 6 In, Red, Emergency (983-72 ES)
- 3M Conspicuity, Cont, 4 In, Yellow, Railcar (983-71)
- ORAFOL AMERICAS Red Reflective Daybright Safety Tape (V92-1249-010150)
- 3M Automotive Exterior Accessories