Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.5x1", PK25
Mfr # 3431
Zoro # G5403408
product price: $9.29
/pk 25, $0.37/ea
Sold in multiples of 42 for $390.18
$390.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Color Yellow
- Length 1"
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5403408
- UPC # 888519204108
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1/2" |
Length | 1" |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.5x1 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Elbow, 41432 (41432)
- CAFRAMO Replacement Motor Kit f/Ecofan Alcona - Fits 800CA, 802CA, & T (MRKCA02BX)
- MCGARD WHEEL LOCK SET 1/2 NUT CONE 5 LOCK (24538)
- CURT Assure Proportional Trailer Brake Controller with Dynamic Screen (51160)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-326)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-23)
- 3M Conspicuity, Cut, 4 In, 18 In, Yllw, Railcar (983-71)
- 3M Conspicuity, Cut, 2 In, White, Truck (983-10)
- 3M Conspicuity, Continuous, 2 In, White, Truck (983-10)
- 3M Conspicuity Tape Kit, Red/White, 75Ft (051131-06398)
- DEFENDER SAFETY DOT C2 Reflective Adhesive Tape, Silver, WeatherProof, Commercial Grade for TrucksTrailer 2x 150' (DTC-SH-83)
- 3M Automotive Exterior Accessories