Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.5x0.75", PK25
Mfr # 3437
Zoro # G5401195
product price: $8.89
/pk 25, $0.36/ea
Sold in multiples of 43 for $382.27
$382.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Color Green
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5401195
- UPC # 888519208854
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1/2" |
Length | 3/4" |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.5x0.75 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA GRAVITY/PLASTIC CITY WATER INLET HATCH, WHITE, CARDED (A01-2004VP)
- VDO MARINE 2-1/16" Rudder Angle Gauge 40 deg STB/Port-8-32V-Black Dial (A2C59514154)
- KEEPER ANCHOR D-RING WELD 1/2"" (89317)
- WESTIN Sure-Grip End Cap A (80-0220)
- 3M Reflective Tape, White, 0.47"x50 yd. (3430)
- 3M Conspicuity Reflective Tape, 2 in W x 150 ft L, 10 mil Thick, Red/White (913-32)
- 3M Reflective Tape, Polyester, 0.25 ft. L, PK2 (989-72-3)
- 3M Conspicuity, Cut, 4 In, 18 In, Yllw, Railcar (983-71)
- 3M Conspicuity Reflective Tape, 2 in W x 50 yd L, 10 mil Thick, Red/White (913-32)
- 3M Reflective Tape, 3" W, 0.25 ft. L, PK50 (989-72-3)
- INCOM Reflective Tape, Orange SuperBrite Reflective 2 x 150' (HRT2150OR)
- 3M Automotive Reflective Tape