Shop All Automotive Reflective Tape
3M
Reflective Tape, 0.5x0.5", PK25
Mfr # 3431
Zoro # G5403380
product price: $9.59
/pk 25, $0.38/ea
Sold in multiples of 44 for $421.96
$421.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Color Yellow
- Length 1/2"
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5403380
- UPC # 888519204078
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1/2" |
Length | 1/2" |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,0.5x0.5 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Marker Lamp, LED, Beehive, 2 In, 9 Diode, Ylw (G3093)
- CTA MFG Harmonic Balancer Puller GM Chrysler (CTA7262)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Red, 0.045" Diameter, 60 Volts (18STRREDGXL500)
- BANDO Auto Serpentine Belt, 10Pk2165 (10PK2165)
- 3M Reflective Tape, White, 0.47"x50 yd. (3430)
- 3M Reflective Tape, Red, 4 in. W (983-72 ES)
- 3M Reflective Tape Strips, Yellow, PK10 (3431)
- 3M Reflective Tape, 3" W, 0.25 ft. L, PK50 (989-72-3)
- 3M Reflective Tape Strips, Red/White, PK10 (983-326)
- 3M Reflective Tape, Polyester, 30 ft. L (983-326)
- 3M Reflective Tape, Blue, 4"x5 yd. (3435)
- 3M Automotive Reflective Tape