Shop All Automotive Reflective Tape
3M
Reflective Sheet, Frnt Bmpr, 2x104 In, Blk
Mfr # 680-85
Zoro # G1696895
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Color Black
- Length 50 yd.
- Type School Bus
- Material Reflective Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 680-85
- Zoro # G1696895
- UPC # 00051138398132
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 24" |
Length | 50 yd. |
Core Diameter | 3 in |
Details
Color | Black |
Type | School Bus |
Material | Reflective Sheeting |
Item | Commercial Grade Reflective Sheets |
Thickness | 7 mil |
Standards | ASTM D4956 07, NFPA |
Package Type | Sheet |
Application | Emergency Vehicles, Marking |
Shelf Life | 9 yr |
Reflective Color | Black |
Reflective Technology | Micro Prismatic |
Product Form | Roll |
Indoor or Outdoor Use | Outdoor |
Package Configuration | Sheet |
Minimum Application Temperature | 50 Degrees F |
Minimum Operating Temperature | -29 Degrees F |
Maximum Application Temperature | 100 Degrees F |
Adhesive Material | Acrylic |
Backing Material | Retroreflective Film |
Description
Commercial Grade Reflective Sheets, Reflective Color Black, Width 2 in, Length 8 2/3 ft, Adhesive Material Acrylic, Backing Material Retroreflective Film, Thickness 7 mil, Core Diameter 3 in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Swivel Filter Wrench 3-1/2 In-3-7/8 In, W54047 (W54047)
- BALDWIN FILTERS Fuel/Water Separator, 8-19/32x4-13/32 In (BF1395-O)
- DONALDSON Cover Assembly, P533761 (P533761)
- AGS Lock De-Icer .5 OZ (MZ-1H)
- 3M Reflective Tape, Polyester, 0.75 ft. L, PK5 (983-72)
- 3M Conspicuity Reflective Tape, 2 in W x 150 ft L, 10 mil Thick, Red/White (913-32)
- 3M Reflective Tape, Red/White, 53 ft. L (983)
- 3M Reflective Tape, Yellow, 2.75"x50 yd. (3431)
- 3M Reflective Tape, Yellow, 5"x5 yd. (3431)
- 3M Reflective Sheet, Rear Bmpr, 2x104 In, Blk (680-85)
- ORALITE Reflective Tape, Emergency Vehicle Type (18736)
- 3M Automotive Exterior Accessories