Shop All Automotive Reflective Tape
3M
Reflective Gate Arm Tape, Red/White, Width: 4 in
Mfr # GA1616
Zoro # G8090425
original price:
$284.97
44% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/White
- Length 50 yd
- Type Traffic and Vehicle Safety
- Material Flexible Prismatic
- Application Marking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GA1616
- Zoro # G8090425
- UPC # 00076308133122
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 4 in |
Length | 50 yd |
Details
Color | Red/White |
Type | Traffic and Vehicle Safety |
Material | Flexible Prismatic |
Item | Reflective Gate Arm Tape |
Application | Marking |
Standards | ASTM D4956, ASTM E810 |
Thickness | 18 mil |
Product Form | Roll |
Reflective Color | Red, White |
Package Configuration | Roll |
Indoor or Outdoor Use | Outdoor |
Backing Material | Retroreflective Microprismatic Material |
Minimum Application Temperature | 35 Degrees F |
Adhesive Material | Acrylic |
Reflective Technology | Micro Prismatic |
Description
Reflective Gate Arm Tape, Reflective Color Red, White, Width 4 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Pink Wiper Blade, Automotive, 18 In (AP-PF18)
- STANDARD IGNITION Windshield Wiper Switch, Ds-811 (DS-811)
- A & I PRODUCTS Muffler 33.5" x11.2" x9" (A-A162464)
- ZORO SELECT Silicone Heater Hose, ID 1/2 In (5526-050x25)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- 3M Reflective Tape, 3 in. Wht/Red, Truck (983-32 ES)
- 3M Conspicuity, Cut, 2 In, Red, Truck (983-72 ES)
- 3M Reflective Tape, White, 4"x5 yd. (3430)
- 3M Conspicuity, Cont, 2 In, Fl Yllw, School (983-21 ES)
- INCOM Reflective Adhesive Decals, Red 3 Circle 550Roll (RR3550RD)
- 3M Automotive Reflective Tape