Shop All Automotive Reflective Tape
3M
Reflective Gate Arm Tape, Red/White
Mfr # GA1616
Zoro # G7660047
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/White
- Length 50 yd
- Type Traffic and Vehicle Safety
- Material Flexible Prismatic
- Standards ASTM D4956, ASTM E810
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GA1616
- Zoro # G7660047
- UPC # 00076308133115
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3 in |
Length | 50 yd |
Details
Color | Red/White |
Type | Traffic and Vehicle Safety |
Material | Flexible Prismatic |
Item | Reflective Gate Arm Tape |
Standards | ASTM D4956, ASTM E810 |
Thickness | 18 mil |
Application | Marking |
Backing Material | Retroreflective Microprismatic Material |
Minimum Application Temperature | 35 Degrees F |
Reflective Color | Red, White |
Product Form | Roll |
Indoor or Outdoor Use | Outdoor |
Package Configuration | Roll |
Adhesive Material | Acrylic |
Reflective Technology | Micro Prismatic |
Description
3M Reflective Gate Arm Markings are highly retroreflective, flexible, microprismatic markings designed to mark gate arms for enhanced visibility and detection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Breather, Radial, 6 in. L (CV15003)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7139)
- UWS 69IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX DEEP ANGLED BLACK (TBSD-69-A-BLK)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- 3M Reflective Gate Arm Tape, Red/White, Width: 4 in (GA1616)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-23)
- 3M Conspicuity Tape Kit, Red/White, 150Ft (051131-06399)
- 3M Conspicuity, Continuous, 3 In, White, Truck (983-10 ES)
- 3M Reflective Tape, White, 3"x5 yd. (3430)
- ORALITE Reflective Tape, White, 4 in. L, 2 in. W (18339)
- 3M Automotive Exterior Accessories