Shop All Automotive Reflective Tape
3M
Reflective Gate Arm Tape, Red/White
Mfr # GA1616
Zoro # G7658814
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/White
- Length 50 yd
- Type Traffic and Vehicle Safety
- Material Flexible Prismatic
- Application Marking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GA1616
- Zoro # G7658814
- UPC # 00076308133108
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2 in |
Length | 50 yd |
Details
Color | Red/White |
Type | Traffic and Vehicle Safety |
Material | Flexible Prismatic |
Item | Reflective Gate Arm Tape |
Application | Marking |
Thickness | 18 mil |
Standards | ASTM D4956, ASTM E810 |
Adhesive Material | Acrylic |
Backing Material | Retroreflective Microprismatic Material |
Package Configuration | Roll |
Reflective Color | Red, White |
Reflective Technology | Micro Prismatic |
Minimum Application Temperature | 35 Degrees F |
Product Form | Roll |
Indoor or Outdoor Use | Outdoor |
Description
3M Reflective Gate Arm Markings are highly retroreflective, flexible, microprismatic markings designed to mark gate arms for enhanced visibility and detection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO PennGrade Synthetic Blend Motor Oil SAE 5W20 - 6 Gallon Bag-in-a-Box (62715)
- BALDWIN FILTERS Air Filter, 16-15/16"L, 4-11/32"W, 1-3/16"H (PA30304)
- S & K PRODUCTS S & K Products 590 8QT Heavy Duty Funnel (147168)
- GATES Super HC Belts, 5V710 (5V710)
- 3M Reflective Gate Arm Tape, Red/White, Width: 4 in (GA1616)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- 3M Conspicuity, Cont, 6 In, Ylw, Emergency (983-71 ES)
- 3M Conspicuity Tape, 2 In, White, PK100 (983-10)
- 3M School Bus Sign, Refl, W 36 In, L 8.75 In (983-71)
- 3M Conspicuity, Cut, 2 In, Red, Truck (983-72 ES)
- ORALITE Consp Tape, Truck and Trailer, 3"X8.33Yd (18627)
- 3M Automotive Exterior Accessories