Shop All Anti-slip tapes, Treads & Stair Nosings
3M
REFLCT ADHSV TREAD 6""X2'
Mfr # 600BY-T6X24
Zoro # G303513372
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 in
- Color Black
- Length 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600BY-T6X24
- Zoro # G303513372
- UPC # 51131921160
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6 in |
Length | 2 ft |
Details
Item | Slip Resistant Tread |
Color | Black |
Description
3M Safety-Walk Black Reflective Adhesive Tread 6 in. W X 2 ft. L 1 pk
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, 24" Width, Aluminum, Pinch Hazard Keep Hands Away, Landscape (OS-DS-A-1824-L-2451)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Rigid Plastic (DL146BR)
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Coyote, XL (MPT-72-011)
- MCR SAFETY 14" Chemical Resistant Gloves, Nitrile, L, 1 PR (9794L)
- 3M Tread Slip-Resistant 4Inx15Ft (7636NA)
- 3M Anti-Slip Tape, Black, 18 ft. x 4 in (GM400)
- 3M 3M„¢ Safety-Walk„¢ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft, 1/case (70070548659)
- 3M Anti-Slip Tape, White, 60ft.Lx4inH (280-4X60)
- 3M Anti-Slip Tape, Black, 1 in x 1 in, PK25 (GM400)
- 3M Antislip Tread, Mineral Coated, Clear, PK50 (620)
- HY-KO 54In Orange Heavy Duty Fiberglass Driveway Marker, 12PK (A10109)
- 3M Anti-slip tapes, Treads & Stair Nosings