Shop All Adhesive Hooks
This Product is Discontinued
3M
Refill Strips, Command, L (Discontinued)
Mfr # 17023P-ES
Zoro # G7300354
This Product is Discontinued
Key Features
- Fastening Method Adhesive Back
- Points Per Hook 1
- Number of Hooks 0
- Basic Hook Material Foam
- Hook Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 17023P-ES
- Zoro # G7300354
- UPC # 051131851269
- Country of Origin United States
- Category Adhesive Hooks
Dimensions
Overall Length | 2 in |
Details
Hook Item | Utility Hook |
Fastening Method | Adhesive Back |
Points Per Hook | 1 |
Number of Hooks | 0 |
Basic Hook Material | Foam |
Hook Finish | Unfinished |
Working Load Limit | 5 lb |
Color | White |
Mounting | Command(TM) Adhesive |
Item | Refill Strips |
Points per Hook | 1 |
Description
Utility Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 0, Basic Hook Material Foam, Hook Finish Unfinished, Working Load Limit 5 lb, Hook Height Not Applicable, Projection Not Applicable, White, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Base Dia. Not Applicable, Thread Length Not Applicable, Door Thickness Not Applicable, Mounting Command(TM) Adhesive, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.