Shop All Sandpaper Sheets
3M
Refill Roll, 95 ft. L x 3-1/4in, Very Fine
Mfr # 7000045206
Zoro # G4581766
original price:
$5.59
2% off
new price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Backing Material Paper
- Width 3 1/4 in
- Length 95 in
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000045206
- Zoro # G4581766
- UPC # 00051141278223
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 3 1/4 in |
Length | 95 in |
Overall Length | 7 7/8 ft |
Overall Width | 3 1/4 in |
Roll Width x Length | 3 1/4 in W x 7 7/8 ft L |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Attachment Type PSA, Backing Material Paper, Backing Weight A, Coating Coverage Open, Color Gray, Grade Very Fine, Grit 220, Series 426U, Overall Length 7 7/8 ft, Overall Width 3 1/4 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Knot Wire Wheel Brush, 8", 0002623100 (0002623100)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Hook and Loop, 4.5", 120gr (15V412)
- FLEX-HONE TOOL GBD80018 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD80018)
- ARC ABRASIVES Mounted Flapwheels (11117)
- 3M Sanding Sheet, 40x2 In, M125 G, Diamond (7010360383)
- 3M Sandpaper, 32115, 80grit, 9"x11", 10, PK100 (32115)
- 3M Utility Cloth Sheet 211K, 9inx11in 80 J- (7000118253)
- 3M Refill Roll, 10 ft. L x 4-1/2in, Very Fine (7010362353)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 320-Grit, PK 25 (99421)
- 3M Cloth Sheet, 11" L x 9" W, P80 Grit, PK50 (7000000359)
- 3M SNDSHEET 11X9"" 100G 20PK (27100TRI-20)
- 3M Sandpaper Sheets