Shop All Sandpaper Sheets
3M
Refill Roll, 80 ft. L x 2-1/2 in., Fine
Mfr # 60440231581
Zoro # G4581319
product price: $4.59
/ea
Sold in multiples of 50 for $229.50
$229.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 150
- Backing Material Paper
- Width 2-1/2"
- Length 80"
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440231581
- Zoro # G4581319
- UPC # 051141278117
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 2-1/2" |
Length | 80" |
Roll Width x Length | 2 1/2 in W x 6 5/8 ft L |
Overall Width | 2 1/2 in |
Overall Length | 6 5/8 ft |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Attachment Type PSA, Backing Material Paper, Backing Weight A, Coating Coverage Open, Color Gray, Grade Fine, Grit 150, Series 426U, Overall Length 6 5/8 ft, Overall Width 2 1/2 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Point (66260157007)
- NORTON ABRASIVES Straight Grinding Wheel, Type 1, 3" dia. (66243501409)
- ARC ABRASIVES Belt Predator 2 X 36 120, 2" W, 36" L, 120 Grit, Predator (71-020036008)
- VSM Abrasive Belt, 36 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 36 Grit, Very Coarse, Aluminum Oxide (84289)
- 3M Flex Abrasive Sheet, 5.5" x 6.8", PK125 (34343)
- 3M 3M„¢ Easy Trap Duster, 8 in x 6 in Sheets, 250 Sheet/Roll, 1 Roll/Case, 70071659711 (70071659711)
- 3M Refill Roll, 10 ft. L x 4-1/2 in., Medium (7010362351)
- 3M Refill Roll, 25 ft. L x 2-3/4 in., Medium (7000144095)
- 3M Sanding Sheet, Fine, 120 Grit, Paper, PK100 (7000119258)
- 3M Sandpaper Sheet, 2000 Grit, 3 11/16"W, PK10 (5925-18-CC)
- DIABLO Detail Triangle Sheets, Medium 100G, PK10 (DCTTRI100P10G)
- 3M Sandpaper Sheets