Shop All Sandpaper Sheets
3M
Refill Roll, 70 ft. L x 3-1/4 in., Fine
Mfr # 7000045203
Zoro # G4581775
product price: $5.29
/ea
Sold in multiples of 50 for $264.50
$264.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Backing Material Paper
- Width 3 1/4 in
- Length 70 in
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000045203
- Zoro # G4581775
- UPC # 00051141278193
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 3 1/4 in |
Length | 70 in |
Overall Length | 5 3/4 ft |
Roll Width x Length | 3 1/4 in W x 5 3/4 ft L |
Overall Width | 3 1/4 in |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Attachment Type PSA, Backing Material Paper, Backing Weight A, Coating Coverage Open, Color Gray, Grade Fine, Grit 120, Series 426U, Overall Length 5 3/4 ft, Overall Width 3 1/4 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Full Tapered Cartridge Roll, 60 Grit (7100086094)
- VSM 12" Diameter PSA Sanding Disc, Aluminum Oxide, 80G, J-Weight, PK 10 (335551)
- S&G TOOL AID CUTOFF WHEELS 3 X 1/32" 100/BX (SG94930)
- ECONOLINE Blast Cabinet Parts Tray, 16x8 In (201211)
- 3M Sanding Sheet, 11" L x 9" W, 500 Grit, PK50 (7000118291)
- 3M Refill Roll, 70 ft. L x 2-1/2 in., Fine (7000045199)
- 3M Sanding Sheet, 11x9 In, P240 G, AlO, PK250 (60455067805)
- 3M Sanding Sheet, 11x9 In, 80 G, AlO, PK25 (99405NA-CC)
- 3M Refill Roll, 25 ft. L x 2-3/4 in., Medium (7000144095)
- 3M Sanding Sheet, 11" L x 9" W, 60 Grit, PK50 (7000118638)
- 3M Wetordry Polishing Paper, 2 Micron, PK200 (7000044862)
- 3M Sandpaper Sheets