Shop All Sandpaper Sheets
3M
Refill Roll, 55 ft. L x 3-1/4 in., Fine
Mfr # 7000045202
Zoro # G4581267
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Backing Material Paper
- Width 3 1/4 in
- Length 55 in
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000045202
- Zoro # G4581267
- UPC # 00051141278186
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 3 1/4 in |
Length | 55 in |
Overall Length | 4 1/2 ft |
Overall Width | 3 1/4 in |
Roll Width x Length | 3 1/4 in W x 4 1/2 ft L |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Attachment Type PSA, Backing Material Paper, Backing Weight A, Coating Coverage Open, Color Gray, Grade Fine, Grit 100, Series 426U, Overall Length 4 1/2 ft, Overall Width 3 1/4 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1'' PSF Knot End Brush - .020 CS Wire, 1/4" Shank (764374)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 180 Grit (SD-234SGR180)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66254461165)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Coarse (A006939)
- 3M Wetordry Sheet, 01998,3000gr, 5 1/2 x, PK5 (01998)
- 3M Imperial Wetordry Sheet 5-1/2"X9"50 Sheets (MMM2044)
- 3M Cloth Sheet, 11" L x 9" W, P80 Grit, PK50 (7000000359)
- 3M Sanding Sheet, 40x2 In, M74 G, Diamond (7010308018)
- 3M Sanding Sheet, 11x9 In, P240 G, AlO, PK250 (60455067805)
- 3M SHTR120-PGP-6T FrSS 3 2/3inx9in, 120, 6/pk (SHTR120-PGP-6T)
- GATOR FINISHING 9 x 11 in 120 Grit Sandpaper (18726)
- 3M Sandpaper Sheets