Shop All Sandpaper Sheets
3M
Refill Roll, 45 ft. L, Fine, Gold, 150 Grit
Mfr # 60440227092
Zoro # G4581075
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Backing Material Paper
- Width 2-3/4"
- Length 45 yd.
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440227092
- Zoro # G4581075
- UPC # 051141274096
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 45 yd. |
Overall Width | 2 3/4 in |
Roll Width x Length | 2 3/4 in W x 135 ft L |
Overall Length | 135 ft |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight A, Coating Coverage Open, Color Gold, Grade Fine, Grit P150, Series 216U, Overall Length 135 ft, Overall Width 2 3/4 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Weiler 08954, Pk10 (08954)
- DYNABRADE DynaPad Platen Pad, 1/2"Wx7" L, 5 pcs. (11026)
- WEILER Knot Wire Cup Wire Brush, Arbor, 0.023" (93445)
- ARC ABRASIVES Belt Ao/X Gp 4 X 48 80, 4" W, 48" L, Aluminum Oxide, 80 Grit, AO/X GP (707724806)
- 3M Sandsheet Silicon 220G (27848)
- 3M Moisture Resistant Prot Sheeting 06725 1 (06725)
- 3M Sanding Sheet, 11x9 In, 120 G, SC (7000118314)
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 120-Grit, PK 20 (27120 Tri-20)
- 3M Paper Sheet 405U, 5-1/2inx9 in, 500A A-w (7100078006)
- 3M 3M 36146 Hookit Blue Sandpaper 3" Disc - 180 Grade Multi-Hole, 50/Bx (7100091344)
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, 150-Grit Fine, PK 5 (9001)
- 3M Sandpaper Sheets