Shop All Sandpaper Sheets
3M
Refill Roll, 100ft. L x 3-1/4in, Very Fine
Mfr # 7010308160
Zoro # G4581757
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 320
- Backing Material Paper
- Width 3 1/4 in
- Length 100 in
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010308160
- Zoro # G4581757
- UPC # 00051141278254
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 3 1/4 in |
Length | 100 in |
Roll Width x Length | 3 1/4 in W x 8 1/4 ft L |
Overall Width | 3 1/4 in |
Overall Length | 8 1/4 ft |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Attachment Type PSA, Backing Material Paper, Backing Weight A, Coating Coverage Open, Color Gray, Grade Very Fine, Grit 320, Series 426U, Overall Length 8 1/4 ft, Overall Width 3 1/4 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 50G, TR, PK50 (66261121032)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 60, 2" W, 27" L, Aluminum Oxide, 60 Grit, AO/X GP (70302705)
- WEILER 2-3/4" Nylox Utility Cup Brush .040/120SC Crimped Fill 1/4" Stem (14404)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 8x1x3, FN, PK3 (7000000733)
- 3M 3M 99430 Sandpaper, 120-Grit, Fine, Aluminum Oxide, Tan (99430)
- 3M Sanding Sheet, 11x9 In, 60 G, AlO, PK500 (02116)
- 3M Paper Sheet 405U, 5-1/2inx9 in, 500A A-w (7100078006)
- 3M Sandpaper Sheet, 60 Grit, 9"W, PK15 (27060PGP-15)
- 3M Paper Sheet 405U, 9inx11 in 320 A-weight (7100041317)
- 3M Refill Roll, 95 ft. L x 2-1/2in, Very Fine (7000028211)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, Garnet, PK100 (66261101495)
- 3M Sandpaper Sheets