Shop All Sandpaper Sheets
3M
Refill Roll, 100 ft. L x 2-1/2in, 280 Grit
Mfr # 7010326458
Zoro # G4581285
product price: $4.59
/ea
Sold in multiples of 50 for $229.50
$229.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 280
- Backing Material Paper
- Width 2-1/2"
- Length 100"
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010326458
- Zoro # G4581285
- UPC # 051141278155
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 2-1/2" |
Length | 100" |
Overall Width | 2 1/2 in |
Roll Width x Length | 2 1/2 in W x 8 1/4 ft L |
Overall Length | 8 1/4 ft |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Attachment Type PSA, Backing Material Paper, Backing Weight A, Coating Coverage Open, Color Gray, Grade Very Fine, Grit 280, Series 426U, Overall Length 8 1/4 ft, Overall Width 2 1/2 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4514B5)
- ARC ABRASIVES Belt Ao/X Gp 5 X 48 80, 5" W, 48" L, Aluminum Oxide, 80 Grit, AO/X GP (7094504806)
- KODIAK CUTTING TOOLS 10 Piece Carbide Bur Set 1/4 Inch Shanks with Wooden Stand (56310006)
- PFERD 6" Crimped Wire Wheel - Narrow Face - .014 CS Wire, 5/8-1/2" A.H. POP (80042P)
- 3M Flex Abrasive Sheet, 5.5" x 6.8", PK125 (34343)
- 3M Sandpaper Garnet 9X11In 220A (99411NA)
- 3M Sandpaper, 32115, 80grit, 9"x11", 10, PK100 (32115)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 180-Grit 3-Pk (26180 Tri-3)
- 3M Refill Roll, 80 ft. L x 3-1/4 in., Fine (7000045204)
- 3M Sanding Sheet, Fine, 120 Grit, Paper, PK100 (7000119258)
- MILWAUKEE TOOL Sanding Sheet Pack (48-80-5405)
- 3M Sandpaper Sheets