Shop All Double Sided Foam Tapes
3M
Red Lens RepairTape, 03441, 1.875"x60, PK24
Mfr # 03441
Zoro # G0386170
original price:
$2.53
21% off
new price: $1.99
/ea
Sold in multiples of 24 for $47.76
$47.76
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 1.9 Inch
- Tape Length 60 Inch
- Color Red, Yellow, Amber
- Length 60"
- Material Adhesive: Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 03441
- Zoro # G0386170
- UPC # 00051131034419
- Country of Origin China
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1.9 Inch |
Tape Length | 60 Inch |
Length | 60" |
Width | 1-7/8" |
Details
Item | Lens Repair Tape |
Color | Red, Yellow, Amber |
Material | Adhesive: Acrylic |
Product Type | Lens Repair Tape |
Description
Automotive Tape, Color Red, Length 5 ft, Material Vinyl, Width 1 7/8 in, Product Type Lens Repair Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Water Contact Ind. Tape, Cir, 2mm, PK100 (5559)
- ASTRO PNEUMATIC Caulk Gun, 10 oz, Cartridge (4531)
- INTERTAPE 530 BRN 72MMX54.8M IPG-IPG 16 (84459)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY7)
- 3M 3M 4929 VHB Tape 0.75" x 5yd, Black, 25 mil (4929)
- 3M 3M 4466W Double Coated Foam Tape 6" x 5yd, White (4466)
- 3M 3M 4466W Double Coated Foam Tape 1" x 5yd, White (4466)
- 3M 3M™ 4466 Double Sided Foam Tape, 1" x 5 yds., 1/16", White, 1/Case (T9554466R)
- 3M 3M 4950 VHB Tape 0.75" x 5yd, White, 45 mil (4950)
- 3M 3M 4008 Double Coated Foam Tape 4" x 5yd, White, 1/8" thick (4008)
- SEACHOICE Boat Striping Tape, White, 1" x 50' (77947)
- 3M Foam Tape