Shop All Quick Change Discs
3M
Red Abrasive Stikit Disc, 6", P80D, 100 Per Roll
Mfr # MMM01116
Zoro # G7802604
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit P80D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM01116
- Zoro # G7802604
- Country of Origin Canada
- Category Quick Change Discs
Dimensions
Disc Dia. | 6" |
Details
Item | Red Abrasive Stikit Disc |
Grit | P80D |
Description
Red Abrasive Stikit Disc,6 In.,P80D,100 Per
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Steel Wool Reel, Medium (2KJN4)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, 1/4-20, 120 (08834132003)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 2-1/2in, 36G (61463624374)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10827AF)
- 3M Scotch-BriteTM RolocTM Gasket Removal Disc Pack TR 7714, 2 in x NH A MED (7010309860)
- 3M Quick Change Disc, Cer, 2in, 60 Grit, Med, TR (7000000550)
- 3M Quick Change Disc, AlO, 3in, 36G, TSM, PK50 (7000148150)
- 3M Quick Change Disc, AlO, 4in, 36G, TR, PK100 (7000148152)
- 3M Scotch-Brite Roloc Clean and Strip XT Pro Extra Cut Disc (7100258624)
- 3M Roloc Disc TR 777F, 1-1/2 in 50 YF-weigh (777F)
- MERIT Quick Change Disc, 2In, 36Grit, TR, PK100 (69957399706)
- 3M Quick Change Discs