Shop All Hook & Loop Rolls
This Product is Discontinued
3M
Reclosable Fastener, VHB Acrylic Adhesive, 150 ft, 1/2 in Wd, Black (Discontinued)
Mfr # .500SJ3550
Zoro # G4800402
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type VHB Acrylic Adhesive
- Backing Material Polyolefin
- Width 1/2 in
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # .500SJ3550
- Zoro # G4800402
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1/2 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Self-Mating |
Adhesive Type | VHB Acrylic Adhesive |
Backing Material | Polyolefin |
Hook and Loop Shape | Roll |
Color | Black |
Characteristics | High Strength, High Temperature, Long Lasting Polypropylene, Pressure Sensitive |
Description
Reclosable Fastener, Self-Mating, Hook and Loop Shape Roll, Length 150 ft, Width 1/2 in, Color Black, Flame Retardant No, Operating Temp. Range -20 Degrees to 200 Degrees F, Backing Material Polypropylene, Adhesive Type VHB Acrylic Adhesive, Characteristics High Strength, High Temperature, Long Lasting Polypropylene, Pressure Sensitive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.