Shop All Hook & Loop Rolls
3M
Reclosable Fastener, VHB Acrylic Adhesive, 10 ft, 1/2 in Wd, Clear
Mfr # .500SJ3560/10FT
Zoro # G4846727
original price:
$86.59
10% off
new price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type VHB Acrylic Adhesive
- Backing Material Acrylic
- Width 1/2 in
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # .500SJ3560/10FT
- Zoro # G4846727
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1/2 in |
Length | 10 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Self-Mating |
Adhesive Type | VHB Acrylic Adhesive |
Backing Material | Acrylic |
Hook and Loop Shape | Roll |
Color | Clear |
Description
Reclosable Fastener, Self-Mating, Hook and Loop Shape Roll, Length 10 ft, Width 1/2 in, Color Clear, Flame Retardant No, Operating Temp. Range -20 Degrees to 220 Degrees F, Backing Material Polypropylene, Adhesive Type VHB Acrylic Adhesive, Characteristics High Strength, High Temperature, Long Lasting Polypropylene, Pressure Sensitive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, M5-0.80, Stainless Steel, Plain, 11 mm Ht, 22.50 mm Max Wing Span, 10 PK (WN5X00500-010P1)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 8, Black Oxide, 11/32 in Ht, 100 PK (U12421.031.0002)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.100.1000)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1-3/16 in ID, Steel, Plain (U16000.050.0100)
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, Black (1-5-SJ3526N)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3572)
- 3M Reclosable Fastener, VHB Acrylic Adhesive, 150 ft, 1/2 in Wd, Clear (.500SJ3560)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1/2 in Wd, Black (.500SJ3540)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Rubber Adhesive, 10 ft, 1" Wd, Black, 8 PK (TB3526N/TB3527N)
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, Black (MP3526N/MP3527N)
- 3M Hook & Loop Rolls