Shop All Hook & Loop Rolls
3M
Reclosable Fastener, VHB Acrylic Adhesive, 10 ft, 1 in Wd, Clear
Mfr # 100SJ3560/10FT
Zoro # G4879329
original price:
$104.99
11% off
new price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type VHB Acrylic Adhesive
- Backing Material Acrylic
- Width 1 in
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 100SJ3560/10FT
- Zoro # G4879329
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 10 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Self-Mating |
Adhesive Type | VHB Acrylic Adhesive |
Backing Material | Acrylic |
Hook and Loop Shape | Roll |
Color | Clear |
Description
Reclosable Fastener, Self-Mating, Hook and Loop Shape Roll, Length 10 ft, Width 1 in, Color Clear, Flame Retardant No, Operating Temp. Range -20 Degrees to 220 Degrees F, Backing Material Polypropylene, Adhesive Type VHB Acrylic Adhesive, Characteristics High Strength, High Temperature, Long Lasting Polypropylene, Pressure Sensitive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M7-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.070.1000)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 100 PK (FHS1XX0316-100P1)
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 110 PK (670009-BR-110)
- AMPG Combo Barrel/Screw, #6-32, 3/8 to 1/2 in Brl Lg, 3/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4105-316SS-PAK)
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 3/4 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, Black (MP3526N/MP3527N)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1 in Wd, Black, 3 PK (SJ3530)
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 1 in Wd, Black (SJ3000)
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 1/2 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Rubber Adhesive, 10 ft, 1 in Wd, Black (100SJ3540/10FT)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 5/8 in Wd, Black, 4 PK (SJ3518FR)
- 3M Hook & Loop Rolls