Shop All Hook & Loop Strips
3M
Reclosable Fastener Shapes, Rubber Adhesive, 3 in, 1 in Wd, Black, 100 PK
Mfr # 1-3-100-SJ3540
Zoro # G4362294
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Rubber Adhesive
- Backing Material Polypropylene
- Shear Strength 44 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1-3-100-SJ3540
- Zoro # G4362294
- UPC # 888519021446
- Country of Origin United States
- Category Hook & Loop Strips
Dimensions
Width | 1 in |
Length | 3 in |
Details
Item | Reclosable Fastener Shapes |
Hook and Loop Type | Self-Mating |
Adhesive Type | Rubber Adhesive |
Backing Material | Polypropylene |
Shear Strength | 44 psi |
Hook and Loop Shape | Strip |
Color | Black |
Flame Retardant | No |
Characteristics | Polypropylene |
Description
Reclosable Fastener Shapes, Self-Mating, Hook and Loop Shape Strip, Length 3 in, Width 1 in, Color Black, Flame Retardant No, Backing Material Polypropylene, Shear Strength 44 psi, Adhesive Type Rubber Adhesive, Characteristics Polypropylene, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External Retaining Ring, Steel 1-3/8 in Shaft Dia, 5 PK (32133)
- SENCO Staples, 21 ga, Narrow Crown, 5/8 in Leg L, Steel, 2200 PK (M004092)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish (Z9187-BEV-SS)
- TAMPER-PRUF SCREWS Thread Forming Screw, #0 x 3/16 in, Zinc Plated Steel Round Head Torx Drive, 50 PK (460000)
- 3M Reclosable Fastener Shapes, Rubber Adhesive, 2 in, 1 in Wd, Black, 100 PK (1-2-100-SJ3540)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Black, 100 PK (SJ4575)
- 3M Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Clear (RFD7090)
- 3M Reclosable Fastener Shapes, Rubber Adhesive, 2 in, 1 in Wd, Black, 100 PK (1-2-100-SJ3532N/SJ3533N)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 3 in, 1 in Wd, Black, 100 PK (SJ4575)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 3 in, 1 in Wd, Clear, 100 PK (SJ3560)
- HALCO USA Hook and Loop (SBL400-50)
- 3M Hook & Loop Strips