Shop All Hook & Loop Strips
3M
Reclosable Fastener Shapes, Rubber Adhesive, 2 in, 1 in Wd, Black, 100 PK
Mfr # 1-2-100-SJ3540
Zoro # G4362416
product price: $97.85
/pk 100, $0.98/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Rubber Adhesive
- Backing Material Polypropylene
- Shear Strength 44 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1-2-100-SJ3540
- Zoro # G4362416
- UPC # 888519021439
- Country of Origin United States
- Category Hook & Loop Strips
Dimensions
Width | 1 in |
Length | 2 in |
Details
Item | Reclosable Fastener Shapes |
Hook and Loop Type | Self-Mating |
Adhesive Type | Rubber Adhesive |
Backing Material | Polypropylene |
Shear Strength | 44 psi |
Hook and Loop Shape | Strip |
Color | Black |
Flame Retardant | No |
Characteristics | Polypropylene |
Description
Reclosable Fastener Shapes, Self-Mating, Hook and Loop Shape Strip, Length 2 in, Width 1 in, Color Black, Flame Retardant No, Backing Material Polypropylene, Shear Strength 44 psi, Adhesive Type Rubber Adhesive, Characteristics Polypropylene, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 10 PK (63853)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 10 in L (U51000.050.1000)
- ZORO SELECT Sleeve Anchor, 5/8" Dia., 3" L, Steel Zinc Plated, 80 PK (B09100.062.0300)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Zinc Plated, 25 PK (U01037.037.0200)
- 3M Reclosable Fastener Shapes, Rubber Adhesive, 3 in, 1 in Wd, Black, 100 PK (1-3-100-SJ3540)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Clear, 100 PK (SJ3560)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Black, 100 PK (1-2-100-SJ3522/SJ3523)
- 3M Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Clear (RFD7090)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 3 in, 1 in Wd, Black, 100 PK (SJ4575)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 3 in, 1 in Wd, Clear, 100 PK (SJ4570)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 2 in Wd, Black (ABH200)
- 3M Hook & Loop Strips