Shop All Hook & Loop Strips
3M
Reclosable Fastener Shapes, Acrylic Adhesive, 3 in, 1 in Wd, Black, 100 PK
Mfr # 1-3-100-SJ3522/SJ3523
Zoro # G4362163
product price: $126.99
/pk 100, $1.27/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Acrylic Adhesive
- Backing Material Woven Nylon
- Shear Strength 22 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1-3-100-SJ3522/SJ3523
- Zoro # G4362163
- UPC # 888519027240
- Country of Origin Korea, Republic of
- Category Hook & Loop Strips
Dimensions
Width | 1 in |
Length | 3 in |
Details
Item | Reclosable Fastener Shapes |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Acrylic Adhesive |
Backing Material | Woven Nylon |
Shear Strength | 22 psi |
Hook and Loop Shape | Strip |
Color | Black |
Includes | 100 Sets (100 Hook Pieces and 100 Loop Pieces) |
Flame Retardant | No |
Characteristics | Nylon |
Description
Reclosable Fastener Shapes, Hook-and-Loop, Hook and Loop Shape Strip, Length 3 in, Width 1 in, Color Black, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 22 psi, Adhesive Type Acrylic Adhesive, Characteristics Nylon, Includes 100 Sets (100 Hook Pieces and 100 Loop Pieces), Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMO Edge Clip Hidden Deck Fasteners 450 ct, 450PK (0344359)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M25x120mm, AS PL (DOWPFM-250-120)
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , Stainless Steel Plain Finish, 50 PK (U51410.021.0002)
- G.L. HUYETT Lock Nut, 2.36", Steel, Plain (N-12)
- 3M Reclosable Fastener Shapes, Rubber Adhesive, 2 in, 1 in Wd, Black, 100 PK (1-2-100-SJ3540)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Clear, 100 PK (SJ4570)
- 3M 3/4 in.X15' Indoor Fastenr Bk 1Set (RF4761)
- 3M 25.4Mmx76.2Mm 2P Hd Rclsbl Fstnr Cl (RF9730)
- 3M Reclosable Fastener Shapes, Rubber Adhesive, 3 in, 1 in Wd, Black, 100 PK (1-3-100-SJ3540)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Black, 100 PK (1-2-100-SJ3522/SJ3523)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 4 in, 2 in Wd, Black, 50 PK (2X4KIHLM)
- 3M Hook & Loop Strips