Shop All Hook & Loop Strips
3M
Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, White, 100 PK
Mfr # 1-2-100-SJ3506/SJ3507
Zoro # G4362477
product price: $47.25
/pk 100, $0.47/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Acrylic Adhesive
- Backing Material Polypropylene Hook/Polyester Loop
- Shear Strength 18 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1-2-100-SJ3506/SJ3507
- Zoro # G4362477
- UPC # 888519021255
- Country of Origin United States
- Category Hook & Loop Strips
Dimensions
Width | 1 in |
Length | 2 in |
Details
Item | Reclosable Fastener Shapes |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Acrylic Adhesive |
Backing Material | Polypropylene Hook/Polyester Loop |
Shear Strength | 18 psi |
Hook and Loop Shape | Strip |
Color | White |
Characteristics | Hook(SJ3506) - Polypropylene, Loop(SJ3507) - Polyester |
Flame Retardant | No |
Includes | 100 Sets (100 Hook Pieces and 100 Loop Pieces) |
Description
Reclosable Fastener Shapes, Hook-and-Loop, Hook and Loop Shape Strip, Length 2 in, Width 1 in, Color White, Flame Retardant No, Backing Material Polypropylene Hook/Polyester Loop, Shear Strength 18 psi, Adhesive Type Acrylic Adhesive, Characteristics Hook(SJ3506) - Polypropylene, Loop(SJ3507) - Polyester, Includes 100 Sets (100 Hook Pieces and 100 Loop Pieces), Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 7/64 x 1-5/8 Hitch Pin Clip 300 Pins by X1 Tools (X1E-CON-PIN-HIT-1300x300)
- MIDWEST FASTENER #12-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (32044)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08707)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/16 in W, 1/2 in H (WWG310312050012)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Black, 100 PK (1-2-100-SJ3522/SJ3523)
- 3M 25.4Mmx76.2Mm 2P Hd Rclsbl Fstnr Cl (RF9730)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 3 in, 1 in Wd, Clear, 100 PK (SJ3560)
- 3M Reclosable Fastener Shapes, Rubber Adhesive, 3 in, 1 in Wd, Black, 100 PK (1-3-100-SJ3530/SJ3531)
- 3M Reclosable Fastener Shapes, Rubber Adhesive, 2 in, 1 in Wd, Black, 100 PK (1-2-100-SJ3540)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 3 in, 1 in Wd, Clear, 100 PK (SJ4570)
- 3M Hook & Loop Strips